Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Tensioning Ratchet Tool

  • Mfr # GRC400

  • Zoro # G4484882


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Plated steel
Application
For 3/16 To 3/4 in Banding
Maximum Strapping Width
0.75 in
Tool Type
Tensioner
Minimum Strapping Width
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC400
Zoro #
G4484882
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Strapping Width
0.75 in
Minimum Strapping Width
0.1875 in

Details

Item
Clamp Tool
Material
Plated steel
Application
For 3/16 To 3/4 in Banding
Tool Type
Tensioner
Body Material
Plated Steel

Description

Clamp Tool, Tool Type Tensioner, Minimum Strapping Width 0.1875 in, Maximum Strapping Width 0.75 in, Body Material Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.