Zoro Homepage

Band Tool, Used With 5DLF5, 5DLF6, 5DLF7

  • Mfr # C08569

  • Zoro # G2248635


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Capacity
3/16 in to 3/4 in Bands
Length (In.)
7 1/2 in
Width (In.)
7 1/2 in
Height (In.)
4 in
For Use With
GRC161, GRC171, GRC181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08569
Zoro #
G2248635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7 1/2 in
Width (In.)
7 1/2 in
Height (In.)
4 in
Tool Height
4 in
Tool Length
7 1/2 in
Maximum Strapping Width
0.75 in
Tool Width
7 1/2 in
Minimum Band Thickness
0.015 in
Minimum Strapping Width
0.1875 in

Details

Item
Banding Tool
Capacity
3/16 in to 3/4 in Bands
For Use With
GRC161, GRC171, GRC181
Characteristics
Applies Band, Locks and Cuts Tail
Power Source
Manual
Compatible Band Material
Stainless Steel
Head Rotation
0 Degrees
Tool Tension Capacity
Used for light duty strapping applications
Tool Type
Tensioner
Fit Strap Tensile
0.025 in
Features
Applies Band, Locks and Cuts Tail

Description

Banding Tool, Tool Type Banding Tool, Tool Tension Capacity Used for light duty strapping applications, Compatible Band Material Stainless Steel, Minimum Band Thickness 0.015 in, Fit Strap Tensile 0.025 in, Minimum Strapping Width 0.1875 in, Maximum Strapping Width 0.75 in, Head Rotation 0 Degrees , Features Applies Band, Locks and Cuts Tail, For Use With GRC161, GRC171, GRC181, Tool Height 4 in, Tool Length 7 1/2 in, Power Source Manual, Tool Width 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.