Bolt Band Retainer, 1-1/4 In., PK10
Mfr # GRD504
Zoro # G3392952
product price: $504.99
/pk 10, $50.50/ea
Free Shipping & Returns
Key Features
Size
1-1/4"
Material
Aluminum/Galvanized Carbon Steel
Length
8"
Application
Mfr. No. GRC206, GRC206-P900, GRC306, GRC406, GRC432, GRC906
Includes
Bolt, Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRD504
Zoro #
G3392952
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/4"
Length
8"
Fits Strap Width
1 1/4 in
Details
Item
Bolt Band Retainer
Material
Aluminum/Galvanized Carbon Steel
Application
Mfr. No. GRC206, GRC206-P900, GRC306, GRC406, GRC432, GRC906
Includes
Bolt, Nut
Quantity
10
Strapping Buckle Type
Standard Duty Buckles
Seal Application
Standard Duty
Strapping Seal Type
Bolt Band Retainer
Standards
IATF 16975, ISO 14001, ISO 9001
Seal Finish
Annealed
Compatible Strapping
Steel Strapping
Seal Surface Type
Flat
Description
Bolt Band Retainer, Strapping Seal Type Bolt Band Retainer, Seal Application Standard Duty, Fits Strap Width 1 1/4 in, Seal Surface Type Flat, Quantity 10, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.