Zoro Homepage

Bracket, 1/2 In., PK25

  • Mfr # GRD315

  • Zoro # G3385207


product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns

Key Features

Size
1/2"
Material
200/300 Stainless Steel
Application
1/2" Bands and 1/2" Buckles
Includes
Stainless Steel Bolt, Fiber Washer, 1/2" Slot
Standards
IATF 16973, ISO 14001, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD315
Zoro #
G3385207
UPC #
094704965031
Country of Origin
United States

Dimensions

Size
1/2"
Fits Strap Width
1/2 in

Details

Item
Banding Bracket
Material
200/300 Stainless Steel
Application
1/2" Bands and 1/2" Buckles
Includes
Stainless Steel Bolt, Fiber Washer, 1/2" Slot
Standards
IATF 16973, ISO 14001, ISO 9001
Strapping Seal Type
Stainless Steel Banding Brackets
Compatible Strapping
Steel Strapping
Seal Application
Light Duty
Quantity
25
Seal Surface Type
Flat
Seal Finish
Annealed

Description

Banding Bracket, Strapping Seal Type Stainless Steel Banding Brackets, Seal Application Light Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 25, Seal Finish Annealed, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.