Bracket, 3/4 In., PK25
Mfr # GRD021
Zoro # G1470341
product price: $188.99
/pk 25, $7.56/ea
Free Shipping & Returns
Key Features
Size
3/4"
Material
200/300 Stainless Steel
Includes
Stainless Steel Bolt, Washer, Fiber Washer, 3/4" Slot
Application
1/2" to 3/4" Bands and 1/2" to 3/4" Buckles
Seal Application
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRD021
Zoro #
G1470341
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
3/4"
Fits Strap Width
3/4 in
Details
Item
Banding Bracket
Material
200/300 Stainless Steel
Includes
Stainless Steel Bolt, Washer, Fiber Washer, 3/4" Slot
Application
1/2" to 3/4" Bands and 1/2" to 3/4" Buckles
Seal Application
Standard Duty
Seal Surface Type
Flat
Strapping Seal Type
Stainless Steel Banding Brackets
Standards
IATF 16971, ISO 14001, ISO 9001
Seal Finish
Annealed
Compatible Strapping
Steel Strapping
Strapping Buckle Type
Standard Duty Buckles
Quantity
25
Description
Banding Bracket, Strapping Seal Type Stainless Steel Banding Brackets, Seal Application Standard Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 25, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.