Zoro Homepage

Bracket, 4-3/4 In., PK10

  • Mfr # GRD510

  • Zoro # G2334875


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Size
4-3/4"
Material
Aluminum/Galvanized Carbon Steel
Application
Mfr. No. GRC204, GRC204-P100, GRC204-P200, GRC204-P300, GRC204-P400, GRC204-P500, GRC204-P900, GRC206, GRC206-P900, GRC304, GRC306, GRC404, GRC406, GRC432, GRC904, GRC906, GRC205, GRC905, GRC405
Includes
Bolt, Nut
Standards
IATF 16976, ISO 14001, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD510
Zoro #
G2334875
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
4-3/4"
Fits Strap Width
1 1/4 in

Details

Item
Banding Bracket
Material
Aluminum/Galvanized Carbon Steel
Application
Mfr. No. GRC204, GRC204-P100, GRC204-P200, GRC204-P300, GRC204-P400, GRC204-P500, GRC204-P900, GRC206, GRC206-P900, GRC304, GRC306, GRC404, GRC406, GRC432, GRC904, GRC906, GRC205, GRC905, GRC405
Includes
Bolt, Nut
Standards
IATF 16976, ISO 14001, ISO 9001
Strapping Seal Type
Stainless Steel Banding Brackets
Strapping Buckle Type
Standard Duty Buckles
Seal Application
Standard Duty
Seal Finish
Annealed
Compatible Strapping
Steel Strapping
Quantity
10
Seal Surface Type
Flat

Description

Banding Bracket, Strapping Seal Type Stainless Steel Banding Brackets, Seal Application Standard Duty, Fits Strap Width 1 1/4 in, Seal Surface Type Flat, Quantity 10, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.