Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Tool, For 3/8 In Wide Ties

  • Mfr # TL3800

  • Zoro # G0717866


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Capacity
3/8 in Wide Ties
Length (In.)
8 1/2 in
Width (In.)
3 in
Height (In.)
1 1/2 in
For Use With
5DLF1, 5DLF2, 5DLF3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL3800
Zoro #
G0717866
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8 1/2 in
Width (In.)
3 in
Height (In.)
1 1/2 in
Tool Height
1 1/2 in
Tool Length
8 1/2 in
Minimum Strapping Width
0.375 in
Minimum Band Thickness
0.02 in
Maximum Strapping Width
0.375 in
Tool Width
3 in

Details

Item
Cable Tie Tensioning Tool
Capacity
3/8 in Wide Ties
For Use With
5DLF1, 5DLF2, 5DLF3
Includes
Built-In Cutter
Characteristics
Applies Tension, Locks and Cuts Tail
Features
Applies Tension, Locks and Cuts Tail
Tool Tension Capacity
Applies Tension, Locks and Cuts Tail
Power Source
Manual
Head Rotation
0 Degrees
Fit Strap Tensile
0.02 in
Includes Band Cutter
Yes
Tool Type
Tensioner and Cutter Tool
Compatible Band Material
Stainless Steel

Description

Cable Tie Tensioning Tool, Tool Type Cable Tie Tension Tool, Tool Tension Capacity Applies Tension, Locks and Cuts Tail, Compatible Band Material Stainless Steel, Minimum Band Thickness 0.02 in, Fit Strap Tensile 0.02 in, Minimum Strapping Width 0.375 in, Maximum Strapping Width 0.375 in, Head Rotation 0 Degrees , Includes Band Cutter Yes, Features Applies Tension, Locks and Cuts Tail, For Use With 5DLF1, 5DLF2, 5DLF3, Tool Height 1 1/2 in, Tool Length 8 1/2 in, Power Source Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.