Zoro Homepage

Center Punch Tool, 3/8, 5/8 In Cap

  • Mfr # S03869

  • Zoro # G0280707


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Capacity
3/8, 5/8 in
Length (In.)
9 5/8 in
Width (In.)
3 3/8 in
Height (In.)
6 1/2 in
For Use With
Center Punch Clamps and Stainless Steel Bands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S03869
Zoro #
G0280707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 5/8 in
Width (In.)
3 3/8 in
Height (In.)
6 1/2 in
Minimum Strapping Width
0.375 in
Maximum Strapping Width
0.625 in
Tool Length
9 5/8 in

Details

Item
Center Punch Tool
Capacity
3/8, 5/8 in
For Use With
Center Punch Clamps and Stainless Steel Bands
Characteristics
Applies Tension, Cuts Tail
Features
Applies Tension, Cuts Tail
Power Source
Manual
Tool Type
Tensioner
Body Material
Stainless Steel

Description

Center Punch Tool, Tool Type Center Punch Tool, Minimum Strapping Width 0.375 in, Maximum Strapping Width 0.625 in, Body Material Stainless Steel, Features Applies Tension, Cuts Tail, For Use With Center Punch Clamps and Stainless Steel Bands, Tool Length 9 5/8 in, Power Source Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.