Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, 1/2 In., PK50

  • Mfr # GRC154

  • Zoro # G0786493


product price: $34.29
/pk 50, $0.69/ea

Key Features

Size
1/2"
Material
200/300 Stainless Steel
Application
Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
Strapping Seal Type
Stainless Steel Strapping Clip
Quantity
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRC154
Zoro #
G0786493
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Fits Strap Width
1/2 in

Details

Item
Banding Clip
Material
200/300 Stainless Steel
Application
Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
Strapping Seal Type
Stainless Steel Strapping Clip
Quantity
50
Compatible Strapping
Steel Strapping
Seal Surface Type
Flat
Seal Finish
Annealed
Seal Application
Light Duty
Standards
IATF 16950, ISO 14001, ISO 9001
Strapping Buckle Type
Light Duty Buckles

Description

Banding Clip, Strapping Seal Type Stainless Steel Strapping Clip, Seal Application Light Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Light Duty Buckles, Seal Finish Annealed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.