Clip, 200/300Ss, 1/2, PK100
Mfr # L15499
Zoro # G0671329
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion Resistant
Material
Stainless Steel
Material Grade
200/300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L15499
Zoro #
G0671329
UPC #
-
Country of Origin
United States
Details
Item
Clip, 200/300Ss, 1/2,PK100
Resistance Properties
Corrosion Resistant
Material
Stainless Steel
Material Grade
200/300
Description
Clip, 200/300Ss, 1/2,PK100, Material Stainless Steel, Material Grade 200/300, Resistance Properties Corrosion Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.