Clips 316S 3/8, PK100
Mfr # AE4539
Zoro # G1177885
product price: $29.89
/pk 100, $0.30/eaKey Features
For Environment
Marine
Material Grade
316
Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE4539
Zoro #
G1177885
UPC #
-
Country of Origin
United Kingdom
Details
Item
Clips 316S 3/8,PK100
For Environment
Marine
Material Grade
316
Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Description
Clips 316S 3/8,PK100, Material Stainless Steel, Material Grade 316, For Environment Marine, Resistance Properties Corrosion Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.