Clips, 316Ss, 5/8, PK100
Mfr # AE4559
Zoro # G1177867
product price: $79.15
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade
316
For Environment
Marine
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE4559
Zoro #
G1177867
UPC #
-
Country of Origin
United Kingdom
Details
Item
Clips, 316Ss, 5/8,PK100
Material
Stainless Steel
Material Grade
316
For Environment
Marine
Resistance Properties
Corrosion Resistant
Description
Clips, 316Ss, 5/8,PK100, Material Stainless Steel, Material Grade 316, For Environment Marine, Resistance Properties Corrosion Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.