Zoro Homepage

Drill Kit, 18V

  • Mfr # UL4000-D

  • Zoro # G4291546


product price: $3,694.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ultra-Lok(R) Band and Buckle, Ultra-Lok(R) Pre Formed Clamps
For Strapping Width
1/2", 3/4"
Battery Voltage
18 V
Includes
Case, Spare Battery, Charger
Joint Type
Tension Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL4000-D
Zoro #
G4291546
UPC #
-
Country of Origin
United States

Dimensions

For Strapping Width
1/2", 3/4"
Overall Length
16 3/4 in
Min. Strapping Width
1/2 in
Max. Strapping Width
3/4 in
Fits Strap Width
1/2 in, 3/4 in
Overall Height
12 1/4 in
Overall Width
3 1/4 in
Handle Length
4 in

Details

Item
Portable Strapping Tool
For Use With
Ultra-Lok(R) Band and Buckle, Ultra-Lok(R) Pre Formed Clamps
Battery Voltage
18 V
Includes
Case, Spare Battery, Charger
Joint Type
Tension Weld
Material
Aluminum, HDPE Plastic, Rubber, Steel
Tool Tension Capacity
2,100 lb
Tool Type
Tensioner and Cutter Tool
Handle Grip
Yes
Seal Surface Type
Flat
Tool Power Source
Battery
Tool Joint Type
Tension Weld
Tensioner Application
Gripper Tensioner
Tool Action
Front Action
Fits Strap Tensile
.030
Tool Strength
Heavy Duty
Standards
IATF 16949, ISO 14001, ISO 9001
Tool Weight
8 lb
Tensioner Type
Front Action
Compatible Strapping
Stainless Steel Strapping
Handle Covering Material
HDPE, Rubber
Tool Style
Tension Screw
Color
Black

Description

Portable Strapping Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 1/2 in, 3/4 in, Fits Strap Tensile .030, Tool Joint Type Tension Weld, Handle Length 4 in, Tool Weight 8 lb, Tool Tension Capacity 2,100 lb, Tool Style Tension Screw, Tensioner Application Gripper Tensioner, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 12 1/4 in, Tensioner Type Front Action, Battery Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.