Shop BAND-IT
See all product information
Create Account
EmbosserLabelTape, 21ftL, Silver, PK3
- Mfr # GRD405
- Zoro # G2541436
product price:Â
$
48.79
/pk of 3, $16.26/ea
Key Features
Thickness
5 mil
Coil Width
3/4"
Length
21 ft
Width
1/2 in
Strapping Length
21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRD405
- Zoro #
- G2541436
- UPC #
- -
- Country of Origin
- China
- Item
- Embosser Label Tape
- Strapping Wind
- Ribbon
- AAR Approved
- No
- Standards
- IATF 16975, ISO 14001, ISO 9001
- Rolls per Case
- 1 Roll
- Color
- Metallic
- Material
- 304 Stainless Steel
- Heat Treated
- No
- Carbon Level
- Low Carbon
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Tape Color
- Silver
- Compatible Mfr Part Number
- GRD400
- Product Type
- Embosser Label Tape
- Adhesive
- Non-Adhesive
- Label Maker Compatibility
- GRD400
- Resistance Properties
- Corrosion-Resistant
- Tape Material
- 304 Stainless Steel
Dimensions
- Thickness
- 5 mil
- Coil Width
- 3/4"
- Length
- 21 ft
- Width
- 1/2 in
- Strapping Length
- 21 ft
- Strapping Width
- 1/2 in
- Strapping Thickness
- 0.005 in
- Mil Thickness
- 5
Description
Embosser Label Tape, Label Maker Compatibility GRD400, Tape Color Silver, Length 21 ft, Width 1/2 in, Compatible Grainger Part Number 2LNW3, Compatible Mfr Part Number GRD400, Resistance Properties Corrosion-Resistant, Adhesive Non-Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material 304 Stainless Steel, Thickness 5 mil, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.