Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, SS, Min.Dia. 3/4 In., PK10

  • Mfr # GRP14S

  • Zoro # G1570484


product price: $29.29
/pk 10, $2.93/ea

Key Features

Material of Construction
201 Stainless Steel
Type
Band Clamp
Inside Dia. (In.)
3 1/2 in
Thickness (In.)
0.025 in
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP14S
Zoro #
G1570484
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 1/2 in
Thickness (In.)
0.025 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
3/4 in
Max. Clamp Dia. (In.)
3 1/2 in
Clamp Minimum Inside Diameter
3/4 in
Band Width
5/8 in
Band Length
5 in
For Maximum Outside Diameter
3 1/4 in
Clamp Maximum Inside Diameter
3 1/2 in
Band Thickness
0.025 in
For Minimum Outside Diameter
1 in

Details

Material of Construction
201 Stainless Steel
Item
Hose Clamp
Type
Band Clamp
Band Material
Stainless Steel
For Hose O.D. Max. (In.)
3 1/4 in
For Use With
GRSM17, GRT300, Mfr. No. GRS038
For Hose O.D. Min. (In.)
1 in
Features
Carrying Case, Slide Onto Carriers or Cable Ties
Buckle Material
Stainless Steel
Clamp Type
Band Clamp
Reusable Clamp
No
Resistance Properties
Corrosion Resistant
Buckle Material Grade
316
Band Wrapping
Double Wrapped
Compatible Install Tool
GRS038, GRSM17, GRT300
Band Material Grade
201
Band Clamp Type
Center-Punch
For Use On
1/4 ft to 3/8 ft Tie, Tie-Lok Tie

Description

Hose Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 1/2 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.