Zoro Homepage

Hose Clamps, PK10

  • Mfr # GRM211

  • Zoro # G4495556


product price: $59.79
/pk 10, $5.98/ea

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Finish
Matte
Includes
(10) Housings, (10) Racks
Number of Pieces
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRM211
Zoro #
G4495556
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
1
Band Length
4 in
Band Width
1/2 in

Details

Item
Hose Clamp Kit
Type
Band Clamp
Band Material
Stainless Steel
Finish
Matte
Includes
(10) Housings, (10) Racks
Number of Pieces
20
Material
Stainless Steel
Band Material Finish
Matte
Clamp Type
Band Clamp Kit
Buckle Material
Stainless Steel
Buckle Material Finish
Matte
Band Fastener Type
Gear Rack & Band
Band Material Grade
201

Description

Hose Clamp Kit, Band Fastener Type Gear Rack & Band, Band Length 4 in, Band Material Stainless Steel, Band Material Finish Matte, Band Material Grade 201, Band Width 1/2 in, Includes (10) Housings, (10) Racks, Clamp Type Band Clamp Kit, Buckle Material Stainless Steel, Buckle Material Finish Matte, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.