Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Crimper Adapter Kit

  • Mfr # S03289

  • Zoro # G4390942


product price: $29.59
/ea

Key Features

For Use With
Adapter for T30069 Used to Install 3/8 in Clamps
Characteristics
5/8 to 3/8 in
Includes
Adapter
Material
Stainless Steel
Tool Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S03289
Zoro #
G4390942
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
1 in

Details

Item
Hose Crimper Adapter Kit
For Use With
Adapter for T30069 Used to Install 3/8 in Clamps
Characteristics
5/8 to 3/8 in
Includes
Adapter
Material
Stainless Steel
Compatible with Manufacturer Model Number
GRT300
Product Type
Hose Crimper Adapter Kit
Compatible Manufacturer Part Number
GRT300
Compatible Manufacturer Model Number
GRT300
For Use With Mfr. Model Number
GRT300
Compatible with Manufacturer Model No.
GRT300
Compatible with Mfr. Model No.
GRT300
For Use with Mfr Model Number
GRT300
Compatible Pump Manufacturer Part Number
GRT300
Compatible Mfr. Model Number
GRT300

Description

Hose Crimper Adapter Kit, Product Type Hose Crimper Adapter Kit, For Use With Adapter for T30069 Used to Install 3/8 in Clamps, Material Stainless Steel, Tool Length 1 in, Compatible with Manufacturer Model Number GRT300, Includes Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.