Jr. Smooth I.D. Clamp, 316Ss, PK100
Mfr # JS4029
Zoro # G1177815
product price: $419.99
/pk 100, $4.20/ea
Free Shipping & Returns
Key Features
Type
Band Clamp
Band Material
Stainless Steel
Features
Lip Lock Design, Unique Buckle Nest
Band Material Grade
316
Clamp Type
Band Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS4029
Zoro #
G1177815
UPC #
-
Country of Origin
United States
Dimensions
Band Width
3/8 in
Band Thickness
0.025 in
For Maximum Outside Diameter
1 in
Clamp Maximum Inside Diameter
1 3/8 in
Details
Item
JS Style Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Features
Lip Lock Design, Unique Buckle Nest
Band Material Grade
316
Clamp Type
Band Clamp
Compatible Install Tool
C00169, C00369, C07569, C08569, C40099
Resistance Properties
Corrosion Resistant
Band Wrapping
Double Wrapped
Series
Junior
Buckle Material
Stainless Steel
Maximum Operating Temperature
360 Degrees F
Reusable Clamp
No
Buckle Material Grade
201
Band Clamp Type
Lip-Lock
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 316, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.