Zoro Homepage

Jr. Smooth I.D. Clamp, PK100

  • Mfr # JS2029

  • Zoro # G0671310


product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Features
Lip Lock Design, Unique Buckle Nest
Band Clamp Type
Lip-Lock
Band Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS2029
Zoro #
G0671310
UPC #
-
Country of Origin
United States

Dimensions

Band Thickness
0.025 in
Band Width
3/8 in
For Minimum Outside Diameter
9/16 in
For Maximum Outside Diameter
1 in
Clamp Maximum Inside Diameter
1 3/8 in

Details

Item
JS Style Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Features
Lip Lock Design, Unique Buckle Nest
Band Clamp Type
Lip-Lock
Reusable Clamp
No
Buckle Material
Stainless Steel
Compatible Install Tool
C00169, C00269, IT5000, J00169, J05069, S35099, S75099
Maximum Operating Temperature
360 Degrees F
Buckle Material Grade
201
Band Wrapping
Double Wrapped
Band Material Grade
201
Resistance Properties
Corrosion Resistant
Series
Junior
Clamp Type
Band Clamp

Description

JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.