Zoro Homepage

Kit Cutter Blade Back

  • Mfr # J93099

  • Zoro # G4359677


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
Replacement Cutter Blade for J05069, J93099, C00269, S75099, and S35099
Includes
Repair Parts, Universal Cutter Blade
Tool Length
1/4 in
Product Type
Kit Cutter Blade Back
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J93099
Zoro #
G4359677
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
1/4 in

Details

Item
Kit Cutter Blade Back
For Use With
Replacement Cutter Blade for J05069, J93099, C00269, S75099, and S35099
Includes
Repair Parts, Universal Cutter Blade
Product Type
Kit Cutter Blade Back
Material
Stainless Steel
Compatible with Manufacturer Model Number
40F-0205, GR0758, GRJ001, GRS350, GRS750
Compatible Manufacturer Part Number
40F-0205, GR0758, GRJ001, GRS350, GRS750
Compatible Manufacturer Model Number
40F-0205, GR0758, GRJ001, GRS350, GRS750
For Use With Mfr. Model Number
40F-0205, GR0758, GRJ001, GRS350, GRS750
Compatible with Manufacturer Model No.
40F-0205, GR0758, GRJ001, GRS350, GRS750
Compatible with Mfr. Model No.
40F-0205, GR0758, GRJ001, GRS350, GRS750
For Use with Mfr Model Number
40F-0205, GR0758, GRJ001, GRS350, GRS750
Compatible Pump Manufacturer Part Number
40F-0205, GR0758, GRJ001, GRS350, GRS750
Compatible Mfr. Model Number
40F-0205, GR0758, GRJ001, GRS350, GRS750

Description

The BAND-IT GRJ930 Kit Cutter Blade Back is the part you need for your hose crimping tools. This kit cutter blade back can be used with Mfr. No. GR0758, GRJ001, 40F-0205, GRS350 and GRS750. It includes a universal cutter blade as well as repair parts for your hose crimping tools. The BAND-IT GRJ930 Kit Cutter Blade Back is an essential part of any toolkit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.