Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24

  • Mfr # GRS305

  • Zoro # G2359917


product price: $43.99
/pk 24, $1.83/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Inside Dia. (In.)
1 1/2 in
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS305
Zoro #
G2359917
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 1/2 in
Thickness (In.)
0.03 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
1 in
Max. Clamp Dia. (In.)
1 1/2 in
For Minimum Outside Diameter
1 1/8 in
Band Width
5/8 in
Clamp Minimum Inside Diameter
1 in
Clamp Maximum Inside Diameter
1 1/2 in
Band Thickness
0.03 in
For Maximum Outside Diameter
1 3/8 in

Details

Item
Preformed Band Clamp
Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Band Material
Steel
For Hose O.D. Min. (In.)
1 1/8 in
For Use With
GRC001, GRC002, GRJ050, GRS750, Mfr. No. GRS350
For Hose O.D. Max. (In.)
1 3/8 in
Buckle Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Clamp Type
Band Clamp
Reusable Clamp
No
Band Material Finish
Galvanized
Band Clamp Type
Lip-Lock
Buckle Material Grade
201
Band Wrapping
Double Wrapped
Compatible Install Tool
GRC001, GRC002, GRJ050, GRS350, GRS750

Description

Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/8 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.