Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10

  • Mfr # GRP209

  • Zoro # G1531887


product price: $24.15
/pk 10, $2.42/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Inside Dia. (In.)
5 in
Type
Band Clamp
Thickness (In.)
0.025 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP209
Zoro #
G1531887
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
5 in
Thickness (In.)
0.025 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
3/4 in
Max. Clamp Dia. (In.)
5 in
Band Length
5 in
Band Width
5/8 in
Band Thickness
0.025 in
For Minimum Outside Diameter
1 in
Clamp Minimum Inside Diameter
3/4 in
For Maximum Outside Diameter
4 3/4 in
Clamp Maximum Inside Diameter
5 in

Details

Item
Preformed Band Clamp
Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Band Material
Steel
For Hose O.D. Max. (In.)
4 3/4 in
For Hose O.D. Min. (In.)
1 in
For Use With
GRS038, GRSM17, GRT300
Features
Carrying Case, Slide Onto Carriers or Cable Ties
Reusable Clamp
No
Band Clamp Type
Center-Punch
Buckle Material Grade
316
Band Wrapping
Double Wrapped
Compatible Install Tool
GRS038, GRSM17, GRT300
Buckle Material
Stainless Steel
Band Material Finish
Galvanized
For Use On
1/4 ft to 3/8 ft Tie, Tie-Lok Tie
Clamp Type
Band Clamp
Resistance Properties
Corrosion Resistant

Description

Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.