Zoro Homepage

Preformed Clamp, Center-Punch, SS

  • Mfr # CP24S9

  • Zoro # G709534575


product price: $6.79
/ea

Key Features

Band Material
Stainless Steel
Features
Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
For Maximum Outside Diameter
5 3/4 in
Reusable Clamp
No
Compatible Install Tool
S03869, SM1700, T30069
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP24S9
Zoro #
G709534575
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
5 3/4 in
Band Thickness
0.025 in
Clamp Maximum Inside Diameter
6 in
For Minimum Outside Diameter
1 in
Band Width
5/8 in

Details

Item
Preformed Clamp
Band Material
Stainless Steel
Features
Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
Reusable Clamp
No
Compatible Install Tool
S03869, SM1700, T30069
Buckle Material
Stainless Steel
Band Material Finish
Stainless Steel
For Environment
Plant Maintenance/Emergency Field Repairs
Band Wrapping
Double Wrapped
Buckle Material Grade
201
Clamp Type
Band Clamp
Band Material Grade
201
Band Clamp Type
Center-Punch
Resistance Properties
Corrosion Resistant

Description

Preformed Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.