Zoro Homepage

Preformed Clamp, Lip-Lock, SS

  • Mfr # JS2089

  • Zoro # G509483752


product price: $5.39
/ea

Key Features

Band Material
Stainless Steel
Features
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
For Use On
Hose Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS2089
Zoro #
G509483752
UPC #
-
Country of Origin
United States

Dimensions

Clamp Maximum Inside Diameter
2 1/4 in
For Minimum Outside Diameter
1 1/2 in
Band Thickness
0.03 in
Band Width
5/8 in
For Maximum Outside Diameter
2 in

Details

Item
Preformed Clamp
Band Material
Stainless Steel
Features
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
For Use On
Hose Assembly
Series
Junior
Band Clamp Type
Lip-Lock
Resistance Properties
Corrosion Resistant
For Environment
Corrosive Environments
Band Material Finish
Stainless Steel
Buckle Material Grade
201
Band Material Grade
201
Reusable Clamp
No
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Buckle Material
Stainless Steel

Description

Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Type Band Clamp, For Use On Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.