Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preformed Clamp, Lip-Lock, Steel

  • Mfr # JS3339

  • Zoro # G609483768


product price: $2.19
/ea

Key Features

Band Material
Steel
Features
Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
Series
Junior
Buckle Material Finish
Galvanized
Clamp Maximum Inside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS3339
Zoro #
G609483768
UPC #
-
Country of Origin
United States

Dimensions

Clamp Maximum Inside Diameter
2 1/2 in
Band Width
1/2 in
Band Thickness
0.03 in
For Maximum Outside Diameter
2 1/4 in
For Minimum Outside Diameter
1 in

Details

Item
Preformed Clamp
Band Material
Steel
Features
Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
Series
Junior
Buckle Material Finish
Galvanized
Resistance Properties
Corrosion Resistant
Band Wrapping
Double Wrapped
Band Material Finish
Galvanized
Clamp Type
Band Clamp
For Environment
Corrosive Environments
Band Material Grade
GCS
For Use On
Hose Assembly
Buckle Material
Steel
Band Clamp Type
Lip-Lock
Reusable Clamp
No
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099

Description

Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.