Zoro Homepage

Strapping Buckle, 3/4 In., PK25

  • Mfr # GRUB256

  • Zoro # G3507393


product price: $31.59
/pk 25, $1.26/ea

Key Features

Size
3/4"
Material
201 Stainless Steel
Application
Mfr. No. GRUL400, GRUL901, GRU2036, GRU2048, GRU2068, GRU2092, GRU2120
Seal Surface Type
Flat
Quantity
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRUB256
Zoro #
G3507393
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"
Fits Strap Width
3/4 in

Details

Item
Strapping Buckle
Material
201 Stainless Steel
Application
Mfr. No. GRUL400, GRUL901, GRU2036, GRU2048, GRU2068, GRU2092, GRU2120
Seal Surface Type
Flat
Quantity
25
Strapping Buckle Type
Heavy Duty Buckles
Strapping Seal Type
Stainless Steel Strapping Buckle
Seal Finish
Annealed
Standards
IATF 16978, ISO 14001, ISO 9001
Seal Application
Heavy Duty
Compatible Strapping
Steel Strapping

Description

Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Heavy Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 25, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Annealed, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.