Zoro Homepage

Strapping Buckle, 3/4 In., PK50

  • Mfr # GRC256

  • Zoro # G0787114


product price: $56.39
/pk 50, $1.13/ea

Key Features

Size
3/4"
Material
201 Stainless Steel
Application
Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding
Standards
IATF 16957, ISO 14001, ISO 9001
Seal Application
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC256
Zoro #
G0787114
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
3/4"
Fits Strap Width
3/4 in

Details

Item
Strapping Buckle
Material
201 Stainless Steel
Application
Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding
Standards
IATF 16957, ISO 14001, ISO 9001
Seal Application
Standard Duty
Seal Finish
Annealed
Seal Surface Type
Flat
Strapping Buckle Type
Standard Duty Buckles
Strapping Seal Type
Stainless Steel Strapping Buckle
Compatible Strapping
Steel Strapping
Quantity
50

Description

Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.