Strapping Buckle, Round, PK50
Mfr # GRC254-Z900
Zoro # G7893754
product price: $44.59
/pk 50, $0.89/eaKey Features
Strapping Buckle Type
Standard Duty Buckles
Seal Surface Type
Round
Seal Application
Regular Duty Seals
Seal Finish
Annealed
Seal Length
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC254-Z900
Zoro #
G7893754
UPC #
-
Country of Origin
United Kingdom
Dimensions
Seal Length
15/16 in
Seal Outside Width
1 1/4 in
Seal Inside Width
1/2 in
Fits Strap Width
1/2 in
Seal Thickness
1/2 in
Details
Item
Strapping Buckle
Strapping Buckle Type
Standard Duty Buckles
Seal Surface Type
Round
Seal Application
Regular Duty Seals
Seal Finish
Annealed
Quantity
1
Compatible Strapping
Stainless Steel Strapping
Strapping Seal Type
Stainless Steel Strapping Buckle
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 15/16 in, Seal Surface Type Round, Quantity 1, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.