Strapping Buckle, Round, PK50
Mfr # GRC256-Z900
Zoro # G7893824
product price: $56.99
/pk 50, $1.14/eaKey Features
Seal Thickness
1/2 in
Fits Strap Width
3/4 in
Seal Application
Regular Duty Seals
Quantity
1
Strapping Buckle Type
Standard Duty Buckles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC256-Z900
Zoro #
G7893824
UPC #
-
Country of Origin
Multiple
Dimensions
Seal Thickness
1/2 in
Fits Strap Width
3/4 in
Seal Inside Width
1/2 in
Seal Outside Width
1 11/16 in
Seal Length
1 in
Details
Item
Strapping Buckle
Seal Application
Regular Duty Seals
Quantity
1
Strapping Buckle Type
Standard Duty Buckles
Compatible Strapping
Stainless Steel Strapping
Seal Finish
Annealed
Seal Surface Type
Round
Strapping Seal Type
Stainless Steel Strapping Buckle
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 in, Seal Surface Type Round, Quantity 1, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.