Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie, 304 SS, 5/16 x 7.9 In, PK50

  • Mfr # GRK132

  • Zoro # G1176061


product price: $65.49
/pk 50, $1.31/ea

Key Features

Clamp Type
Band Clamp
Material
304 Stainless Steel
Length (In.)
7.9 in
Width (In.)
5/16 in
Thickness (In.)
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRK132
Zoro #
G1176061
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length (In.)
7.9 in
Width (In.)
5/16 in
Thickness (In.)
0.01 in
Band Width
5/16 in
Band Length
5 in
Band Thickness
0.01 in
For Maximum Outside Diameter
2 in

Details

Clamp Type
Band Clamp
Material
304 Stainless Steel
Item
Zip Tie
Tensile Strength (PSI)
300 psi
Type
Band Clamp
Band Clamp Type
Cable Tie
Tensile Strength
300 lbf
Buckle Material
Stainless Steel
For Use On
1/4 ft to 3/8 ft Tie, Tie-Lok Tie
Resistance Properties
Corrosion Resistant, UV Resistant
Features
Carrying Case, Slide Onto Carriers or Cable Ties
Band Material
Stainless Steel
Buckle Material Grade
316
Band Material Grade
304
Reusable Clamp
No

Description

Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.01 in, Band Width 5/16 in, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 300 lbf, Clamp Type Band Clamp, For Use On 1/4 ft to 3/8 ft Tie, Tie-Lok Tie, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.