Valuclips, 200/300 Ss, 3/8, PK100
Mfr # C15399
Zoro # G0671268
product price: $32.85
/pk 100, $0.33/eaKey Features
Type
Band Clamp
Band Material
Stainless Steel
Features
General Use Banding, Used Frequently for Cable Bundling, Insulation and Hose Bundling Applications
Buckle Material Grade
200/300
Clamp Type
Band Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15399
Zoro #
G0671268
UPC #
-
Country of Origin
Multiple
Dimensions
Band Width
3/8 in
Details
Item
Valuclips
Type
Band Clamp
Band Material
Stainless Steel
Features
General Use Banding, Used Frequently for Cable Bundling, Insulation and Hose Bundling Applications
Buckle Material Grade
200/300
Clamp Type
Band Clamp
Compatible Install Tool
C11199, C13399
Band Material Grade
200/300
Band Wrapping
Single or Double Wrapped
Resistance Properties
Corrosion Resistant
Buckle Material
Stainless Steel
Description
Valuclips, Band Material Stainless Steel, Band Material Grade 200/300, Band Width 3/8 in, Band Wrapping Single or Double Wrapped, Buckle Material Stainless Steel, Resistance Properties Corrosion Resistant, Clamp Type Band Clamp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.