
3-Way Electronic Car Crossover with either two- or three-way system setups with rear fader control.
Mfr # XVR360
Zoro # G516449611
product price: $169.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVR360
Zoro #
G516449611
UPC #
-
Country of Origin
China
Description
3-Way Electronic Crossover with either two- or three-way system setups with rear fader control. This unit can control three amplifiers. Users also get a wired remote subwoofer level control. This unit is a full-featured Three-Way Crossover. When used to build a 2-way system with front and rear fader capability or a full three-way system, it allows you to choose from a wide range of crossover points between the front, rear and subwoofer outputs.* 6/4/2 Channel RCA Inputs* 6 Channel /5 Volt RCA Outputs* Adjustable Level Output for Front, Rear, & Subwoofer* Adjustable High & Low Pass Crossover w/Frequency Multiplier* Non Fade Low Pass Output* Subwoofer Bass Boost Control* Remote Subwoofer Level Control* Ground Loop Isolation Circuit* Gold Plated RCA & Power Connections* Frequency Response: 10 to 20.000 Hz* Phase reversal switch* High Pass Frequencies: 32 to 8.000 Hz, 32 to 400 Hz Rear* Subwoofer Line Output: 0 to 18dB* Center Equalizaing Frequencies 25 to
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.