Zoro Homepage
This item is Discontinued.
Banda Banda 800.41OHM 200 watts 4 Channel Max at 1 Ohm Car Audio Amplifier with Highpass Filter & Low Pass Filter 800.41OHM

Banda 800.41OHM 200 watts 4 Channel Max at 1 Ohm Car Audio Amplifier with Highpass Filter & Low Pass Filter (Discontinued)

  • Mfr # 800.41OHM
  • Zoro # G204053724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800.41OHM
Zoro #
G204053724
UPC #
7898963506928
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Total Power 14.4 at 2 Ohms: 4 x 260 WRMS
  • Total Power 14.4 at 4 Ohms: 2 x 520 WRMS
  • Total Power 12.6 at 2 Ohms: 4 x 200 WRMS
  • Total Power 12.6 at 4 Ohms: 2 x 400 WRMS
  • Efficiency at 4 Ohms: 84%
  • Efficiency at 2 Ohms: 78%
  • Input Voltage: 9 to 15V
  • Input Impedance: 22K Ohms
  • THD+Noise: Less than 1%
  • Input Sensitivity: 150mV to 2.1V
  • Height: 2.2 in.
  • Width: 8.4 in.
  • Depth: 9.7 in.
  • Frequency Response: 30 to 30kHz
  • Weight: 7.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.