Zoro Homepage

Electra 2000 Watt 2 Ohm Car Audio Single Channel High Power Amplifier

  • Mfr # 2K2OHM

  • Zoro # G216062325


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K2OHM
Zoro #
G216062325
UPC #
-
Country of Origin
Brazil

Description

The ELECTRA line was developed especially for those looking for an incomparable bass. It has a frequency response of 5 to 500Hz -3dBs. Because of this, ELECTRA will only play Subwoofers , Graves . The BASS BOOST 45Hz feature is a differential, further reinforcing the bass of your system. Designed in a 100% aluminum chassis , it works with 2000 WRMS power with 1 input channel for connection and 2 Ohms impedance. It has very low harmonic distortion less than 1% and Clipping indicator, forced ventilation and short circuit protection. In addition, it has a bold and clean design, matching any sound system. Specifications: Maximum Power 14.4v 2 Ohms 2700 WRMS: Maximum Power 14.4v 4 Ohms 1800 WRMS Maximum Power 12.6v 2 Ohms: 2000 WRMS Maximum Power 12.6v 4 Ohms: 1400 WRMS Efficiency 4 Ohms: 85% Efficiency 2 Ohms: 75% Input Voltage: 9 - 15V Input Impedance: 100K Ohms THD + N: 0.10% Input Sensitivity: 230mV - 4V Signal to Noise Ratio: 86dB Frequency Response off sw:5 to 500Hz -3dBs Frequency Response: 20 to 500Hz -3dBs Bass Boost 45Hz: Variable 0 to + 18dBs HPF Subsonic: 20 to 80Hz 12dB / octave Linkwitz-Riley LPF Crossover: 80 to 500Hz 12dB / octave Linkwitz-Riley Recommended fuse: 100 A Resting Current: 2A Maximum Current sinusoidal signal: 235 A Maximum Current musical signal: 115 A Power cables min. Recommended: 21mm / 4 AWG Output Cables min. Recommended: 2 x 4mm / 2 x 11 AWG Weight Kg: 3.3 Height mm: 54 Width mm: 209 Depth mm: 243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.