ELECTRA 8K1 One Channel 11000 Watts Max 2 Ohms Car Audio Mono Amplifier RED

  • Mfr # 8K82OHMRED

  • Zoro # G116062067


product price: $816.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K82OHMRED
Zoro #
G116062067
UPC #
-
Country of Origin
Brazil

Description

Total Power 14.4v 2 Ohms: 11000WRMS Total Power 14.4v Bridged 2-4 Ohms: 7400 WRMS: Total Power 12.6v 2 Ohms:8800 WRMS: Total Power 12.6v Bridged 2-4 Ohms: 5600 WRMS: Efficiency 2 Ohms: 81.00% Efficiency 4 Ohms: 88.00% Input Voltage: 9 - 15V Input Impedance: 100K Ohms THD+N: <1% Input Sensitivity: 180mV a 2.5V SNR: 85dB: Frequency Response: 20Hz a 600Hz -3dB Bass Boost 45Hz: Variable de O/ + 18dB HPF Subsonic: 20 - 80Hz 12dB/ octave Linkwitz-Riley LPF Crossover: 80 - 600Hz 12dB/octave Linkwitz-Riley Recommended Fuse: 500A Current at Rest: -4.0 A Max Current Signal Sinusoidal: 880A Max Current rSignal Music: 440 A Power Wire Gauge min Recommended: 2x 50mm / 2x 0 AWG Speaker Wire Gauge min Recommended: 2x 10mm/ 2x 0 AWG Weight Lb: 181bs Height in: 2.4 Width in: 10.5 Depth in: 17.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.