Four Channel 100 watt RMS Car Audio Amplfier with optional use low or high pass filters ORANGE

  • Mfr # BD400.4ORANGE

  • Zoro # G016061955


product price:  $98.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD400.4ORANGE
Zoro #
G016061955
UPC #
-
Country of Origin
Brazil

Description

Total Power 14.4 2 Ohms 4 x 100 WRMS Total Power 14.4 4 Ohms: 4 x 70 WRMS Total Power 14.4 Bridged 2-4 Ohms: 2 x 200 WRMS Efficiency 4 Ohms: 84% Efficiency 2 Ohms: 77% Input Voltage: 9 - 15V Input Impedance: 22K Ohms THD+Noise: 0.10% Input Sensitivity: 140mV - 680V SNR: 85dB Frequency Response: 5 to 22KHz -3dBs HPF High Pass Filter: 20 to 90Hz 12dB/octave Linkwitz-Riley LPF Low Pass Filter: 90 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 30 A Current at Rest: 1 A Average Current Draw Sinusoidal: 30 A Average Current Draw Music: 20 A Power Wire Gauge min. Recommended: 6mm / 9 AWG Speaker Wire Gauge min. Recommended: 2 x 1.5mm / 2 x 15 AWG Weight Lb: 1.8 Height in: 1.6 Width in: 4.8 Depth in: 8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.