
Four Channel 100 watt RMS Car Audio Amplfier with optional use low or high pass filters RED
Mfr # BD400.4RED
Zoro # G916062014
product price: $98.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD400.4RED
Zoro #
G916062014
UPC #
-
Country of Origin
Brazil
Description
Total Power 14.4 2 Ohms 4 x 100 WRMS Total Power 14.4 4 Ohms: 4 x 70 WRMS Total Power 14.4 Bridged 2-4 Ohms: 2 x 200 WRMS Efficiency 4 Ohms: 84% Efficiency 2 Ohms: 77% Input Voltage: 9 - 15V Input Impedance: 22K Ohms THD+Noise: 0.10% Input Sensitivity: 140mV - 680V SNR: 85dB Frequency Response: 5 to 22KHz -3dBs HPF High Pass Filter: 20 to 90Hz 12dB/octave Linkwitz-Riley LPF Low Pass Filter: 90 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 30 A Current at Rest: 1 A Average Current Draw Sinusoidal: 30 A Average Current Draw Music: 20 A Power Wire Gauge min. Recommended: 6mm / 9 AWG Speaker Wire Gauge min. Recommended: 2 x 1.5mm / 2 x 15 AWG Weight Lb: 1.8 Height in: 1.6 Width in: 4.8 Depth in: 8.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.