Full Range High Power 4 Channel Car Audio Amplifier w/Built-in Optional Crossover 1 ohm compatible
Mfr # ELITE1200.41BK
Zoro # G616449368
product price: $469.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELITE1200.41BK
Zoro #
G616449368
UPC #
-
Country of Origin
Brazil
Description
With a powerful 1200 Watts RMS across 4 channels and 1 Ohms per channel impedance. the amplifiers from the new ELITE Line are highly versatile. enabling various types of installations with a single amplifier. Thanks to its FULL-RANGE frequency response. the ELITE fits perfectly into any setup with subwoofers. woofers. mid-bass drivers. horns. or super tweeters. It can also be used in 4-channel connections when operating in bridge mode. The ELITE 1200.4 allows you to connect a complete mid-sized sound system. enjoying the trusted audio quality of BANDA AUDIOPARTS. along with low power consumption.* Maximum Power 14.4v at 1 Ohm: 4 x 400 WRMS* Maximum Power 14.4v at 2 Ohms: 4 x 260 WRMS* Maximum Power 14.4v Bridged: 2 x 800 WRMS 2 Ohms* Maximum Power 12.6v at 1 Ohm: 4 x 300 WRMS* Maximum Power 12.6v at 2 Ohm: 4 x 200 WRMS* Maximum Power 12.6v Bridged: 2 x 600 WRMS 2 Ohms* Efficiency at 2 Ohms: 85%* Efficiency at 1 Ohm: 75%* Efficiency at 1 Ohm: 75%* Input Voltage: 9 - 15V* Input Impedance: 100K Ohms* THD maximum power: < 1%* Input Sensitivity: 150mV - 4V* Signal to Noise Ratio: 85dB* Frequency Response FLAT Switch: 20 to 20kHz -3dB* HPF Crossover: 90Hz - 20kHz at 12dB/oitava Linkwitz-Riley* LPF Crossover: 20Hz - 90Hz at 12dB/oitava Linkwitz-Riley* Recommended Fuse: 80A* Rest Current: 1.5A* Maximum Current sine signal: 150A* Maximum Current musical signal: 75A* Power Cables min. recommended: 16mm / 5 AWG* Output Cables min. recommended: 2 x 2.5mm / 2 x 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.