Full Range High Power 4 Channel Car Audio Amplifier w/Built-in Optional Crossover 2 ohm compatible
Mfr # ELITE4000.42GR
Zoro # G616449290
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELITE4000.42GR
Zoro #
G616449290
UPC #
-
Country of Origin
Brazil
Description
With a powerful 4000 Watts RMS across 4 channels and 2 Ohm per channel impedance. the amplifiers from the new ELITE Line are highly versatile. allowing for various installation types with a single amplifier. Thanks to its FULL-RANGE frequency response. the ELITE fits perfectly into any setup with subwoofers. woofers. mid-bass drivers. horns. or super tweeters. It can also be used in 4-channel connections when operating in bridge mode. The ELITE 4000.4 enables you to connect a complete mid-sized sound system. enjoying the trusted audio quality of BANDA AUDIOPARTS. with the added benefit of low power consumption.* Maximum Power 14.4v at 2 Ohms: 4 x 1200 WRMS* Maximum Power 14.4v at 4 Ohm: 4 x 800 WRMS* Maximum Power 14.4v Bridged: 2 x 2400 WRMS 4 Ohms* Maximum Power 12.6v at 2 Ohm: 4 x 1000 WRMS* Maximum Power 12.6v at 4 Ohm: 4 x 650 WRMS* Maximum Power 12.6v Bridged: 2 x 2000 WRMS 4 Ohms* Efficiency at 4 Ohms: 82%* Efficiency at 2 Ohms: 72%* Efficiency at 1 Ohm: 71%* Input Voltage: 9 - 15V* Input Impedance: 100K Ohms* THD maximum power: < 1%* Input Sensitivity: 150mV - 4V* Signal to Noise Ratio: 88dB* Frequency Response FLAT Switch: 20Hz to 20kHz -3dB* HPF Crossover: 90Hz - 20kHz at 12dB-oitava Linkwitz-Riley* LPF Crossover: 20Hz - 90Hz at 12dB-oitava Linkwitz-Riley* Recommended Fuse: 200A* Rest Current: 4A* Maximum Current sine signal: 420A* Maximum Current musical signal: 210A* Power Cables min. recommended: 35mm - 2 AWG* Output Cables min. recommended: 2 x 4mm - 2 x 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.