GREEN One Channel High Power Car Audio Amplifier Stable to one Ohm With Bass Boost LPF and HPF

  • Mfr # VIK5000.1GREEN

  • Zoro # G116062081


product price:  $544.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VIK5000.1GREEN
Zoro #
G116062081
UPC #
-
Country of Origin
Brazil

Description

The VIKING Line is designed for those who truly seek powerful sound. This line features models that stand out in major worldwide competitions. It also has a 100% aluminum chassis, offering better heat dissipation, resulting in lower battery consumption and excellent performance.Professional Installation RecommendedThe Viking 5000 delivers 5000 Watts RMS across 1 channel at 1 Ohm. Used in medium and large projects due to its high performance, it has a frequency response of 5Hz - 5kHz and can be used to power various types of loudspeakers, such as subwoofers, woofers, and mid-bass drivers. PARAMETER: VIKING 5000 FULL RANGE Total Power: 5.000 Wrms 12,6volts Impedance: 1 ohm Frequency Response: 20 - 20khz Bass Boost: 30-80 hz 0-12db adjustable High Pass Filter: 16hz - 100hz adjustable Low Pass Filter: 80- 500 Hz adjustable Efficiency: 78.00% Channels: 1 Weight: 3,7kg Height: 63mm Width: 225mm Depth: 236mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.