Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Power Four Channel Amplifier with Low Flat Or High Adjutment Crossover Built-in ORANGE

  • Mfr # BD800.42OHMORANG

  • Zoro # G516449475


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD800.42OHMORANG
Zoro #
G516449475
UPC #
-
Country of Origin
Brazil

Description

* Maximum Power 14.4v at 2 Ohms: 4 x 230 WRMS * Maximum Power 14.4v at 4 Ohms: 4 x 150 WRMS * Maximum Power 14.4v Bridged at 4 Ohms: 2 x 460 WRMS * Maximum Power 12.6v at 2 Ohms: 4 x 200 WRMS * Maximum Power 12.6v at 4 Ohms: : 4 x 120 WRMS * Maximum Power 12.6v Bridged at 4 Ohms: 2 x 400 WRMS * Efficiency at 4 Ohms: 82% * Efficiency at 2 Ohms: 78% * Input Voltage: 9 - 16V * Input Impedance: 47K Ohms * THD maximum power: 1% * Input Sensitivity: 250mV - 3.4V * Signal to Noise Ratio: 85dB * Frequency Response FLAT Switch: 20Hz - 20Khz -3dBs * 13 * HPF Subsonic: 90Hz - 20kHz at 12dB/oitava Linkwitz-Riley * LPF Crossover: 20Hz - 90Hz at 12dB/oitava Linkwitz-Riley * Recommended Fuse: 50A * Rest Current: 700mA * Maximum Current sine signal: 80A * Maximum Current musical signal: 40A * Power Cables min. recommended: 10mm * Output Cables min. recommended: 2 x 1.5mm / 2 x 15 AWG Allows you to adjust the Crossover using the selector switch in the LOW L, FLAT F and HIGH L positions. This function, when selected in the LOW position, leaves the device only adjustable for a lower frequency 20Hz - 90Hz at 12dB/8 degrees Linkwitz-Riley. When positioned in FLAT, the device responds in FULL RANGE 20Hz - 20kHz at -3dBs. And when positioned at HIGH, it allows adjustment only at high frequencies 90Hz - 20kHz at 12dB/8 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.