High Power Vehicle Audio Mono Bass Amplifier w/Subsonic Filter and Low Pass Filter Stable at 1 ohm

  • Mfr # BEAT3000.1GREEN

  • Zoro # G816449427


product price:  $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEAT3000.1GREEN
Zoro #
G816449427
UPC #
-
Country of Origin
Brazil

Description

* Class D vehicle audio amplifier* Total Power 14.4 at 1 Ohm: 3900 WRMS* Total Power 14.4 at 2 Ohms: 2900 WRMS* Total Power 12.6 at 1 Ohm: 3000 WRMS* Total Power 12.6 at 2 Ohms: 2300 WRMS* Efficiency at 2 Ohms: 78%* Efficiency at 1 Ohm: 71%* Input Voltage: 9 to 15V* Input Impedance: 100K Ohms* THD+Noise: less than 1%* Input Sensitivity: 110mV to 4V* SNR: 80dB* Frequency Response: 20 to 20KHz -3dBs* HPF Subsonic: 20 to 80Hz at 12dB/octave Linkwitz-Riley* LPF Crossover: 80 to 20kHz at 12dB/octave Linkwitz-Riley* Recommended Fuse: 150 A* Current at Rest: 1.5 A* Average Current Draw Sinusoidal: 360 A* Average Current Draw Music: 180 A* Power Wire Gauge min. Recommended: 21mm / 4 AWG* Speaker Wire Gauge min. Recommended: 2 x 4mm / 2 x 11 AWG* Weight Lb: 7.6, Height in: 2.2, Width in: 8.4, Depth in:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.