High Power Vehicle Audio Mono Bass Amplifier w/Subsonic Filter and Low Pass Filter Stable at 1 ohm

  • Mfr # BEAT3000.1ORANGE

  • Zoro # G116061909


product price:  $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEAT3000.1ORANGE
Zoro #
G116061909
UPC #
-
Country of Origin
Brazil

Description

Class D vehicle audio amplifier Total Power 14.4 1 Ohm: 3900 WRMS Total Power 14.4 2 Ohms: 2900 WRMS Total Power 12.6 1 Ohm: 3000 WRMS Total Power 12.6 2 Ohms: 2300 WRMS Efficiency 2 Ohms: 78% Efficiency 1 Ohm: 71% Input Voltage: 9 to 15V Input Impedance: 100K Ohms THD+Noise: less than 1% Input Sensitivity: 110mV to 4V SNR: 80dB Frequency Response: 20 to 20KHz -3dBs HPF Subsonic: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Crossover: 80 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 150 A Current at Rest: 1.5 A Average Current Draw Sinusoidal: 360 A Average Current Draw Music: 180 A Power Wire Gauge min. Recommended: 21mm / 4 AWG Speaker Wire Gauge min. Recommended: 2 x 4mm / 2 x 11 AWG Weight Lb: 7.6, Height in: 2.2, Width in: 8.4, Depth in: 9.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.