ICE X 3001 One Channel 3000 Watts Max 1 Ohm Car Audio Mono Amplifier w/Bass Boost Highpass Filter

  • Mfr # ICEX3000.1

  • Zoro # G116062173


product price:  $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICEX3000.1
Zoro #
G116062173
UPC #
-
Country of Origin
Brazil

Description

Total Power 14.4 1 Ohm; 3600 WRMS Total Power 14.4 2 Ohms: 2400 WRMS Total Power 12.6 1 Ohm: 3000 WRMS Total Power 12.6 2 Ohms: 1800 WRMS Efficiency 2 Ohms: 82% Efficiency 1 Ohm: 75% Input Voltage: 9 to 15V Input Impedance: 100K Ohms THD+Noise: less than 1% Input Sensitivity: 110mV to 8V SNR: 82dB Frequency Response Key OFF: 5 to 22kHz -3dBs Frequency Response: 20 to 20kHz -3dBs Bass Bosst 45Hz: Variable 0 to +18dBs HPF High Pass Filter: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Low Pass Filter: 80 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 150 A Current at Rest: 2 A Average Current Draw Sinusoidal: 320 A Average Current Draw Music: 160 A Power Wire Gauge min. Recommended: 21mm / 4 AWG Speaker Wire Gauge min. Recommended: 2 x 4mm / 2 x 11 AWG Weight Lb: 10.8 Height in: 2.4 Width in: 10.6 Depth in: 12.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.