
ICE X 3001 One Channel 3000 Watts Max at 1 Ohm Car Audio Mono Amplifier w/Bass Boost Highpass Filter
Mfr # ICEX3000.1RED
Zoro # G316449484
product price:Â $341.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICEX3000.1RED
Zoro #
G316449484
UPC #
-
Country of Origin
Brazil
Description
* Total Power 14.4 at 1 Ohm; 3600 WRMS* Total Power 14.4 at 2 Ohms: 2400 WRMS* Total Power 12.6 at 1 Ohm: 3000 WRMS* Total Power 12.6 at 2 Ohms: 1800 WRMS* Efficiency at 2 Ohms: 82%* Efficiency at 1 Ohm: 75%* Input Voltage: 9 to 15V* Input Impedance: 100K Ohms* THD+Noise: less than 1%* Input Sensitivity: 110mV to 8V* SNR: 82dB* Frequency Response Key OFF: 5 to 22kHz -3dBs* Frequency Response: 20 to 20kHz -3dBs* Bass Bosst at 45Hz: Variable 0 to +18dBs* HPF High Pass Filter: 20 to 80Hz at 12dB/octave Linkwitz-Riley* LPF Low Pass Filter: 80 to 20kHz at 12dB/octave Linkwitz-Riley* Recommended Fuse: 150 A* Current at Rest: 2 A* Average Current Draw Sinusoidal: 320 A* Average Current Draw Music: 160 A* Power Wire Gauge min. Recommended: 21mm / 4 AWG* Speaker Wire Gauge min. Recommended: 2 x 4mm / 2 x 11 AWG* Weight Lb: 10.8* Height in: 2.4* Width in: 10.6* Depth in:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.