Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Channel 1100 Watts Max 1 Ohm Car Audio Amplifier w/Bass Boost Highpass Filter and Low Pass Fi

  • Mfr # ICEX800.1ORANGE

  • Zoro # G616062147


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICEX800.1ORANGE
Zoro #
G616062147
UPC #
-
Country of Origin
Brazil

Description

Total Power 14.4 1 Ohm 1100 WRMS Total Power 14.4 2 Ohms: 700 WRMS Total Power 12.6 1 Ohm: 800 WRMS Total Power 12.6 2 Ohms: 550 WRMS Efficiency 2 Ohms: 82% Efficiency 1 Ohm: 70% Input Voltage: 9 to 15V Input Impedance: 100K Ohms THD+Noise: 0.1% Input Sensitivity: 125mV to 4V SNR: 86dB Frequency Response Key OFF: 5 to 22kHz -3dBs Frequency Response: 20 to 20kHz -3dBs Bass Boost 45Hz: Variable 0 to +18dBs HPF Subsonic: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Crossover: 80 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 50 A Current at Rest: 1.0 A Average Current Draw Sinusoidal: 94 A Average Current Draw Music: 45 A Power Wire Gauge min. Recommended: 10mm / 7 AWG Speaker Wire Gauge min. Recommended: 2 x 2.5mm / 2 x 13 AWG Weight Lb: 6.8 Height in: 2.2 Width in: 8.4 Depth in: 9.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.