
One Channel 1600 Watts Max at 2 Ohm Car Audio Mono Amplifier w/Bass Boost Subsonic Filter and Low Pa
Mfr # ICEX1600.2ORANGE
Zoro # G916449303
product price:Â $281.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICEX1600.2ORANGE
Zoro #
G916449303
UPC #
-
Country of Origin
Brazil
Description
* Total Power 14.4 at 2 Ohms 1900 WRMS* Total Power 14.4 at 4 Ohms: 1200 WRMS* Total Power 12.6 at 2 Ohms: 1600 WRMS* Total Power 12.6 at 4 Ohms: 1000 WRMS* Efficiency at 4 Ohms: 85%* Efficiency at 2 Ohms: 75%* Input Voltage: 9 to 15V* Input Impedance: 100K Ohms* THD+Noise: 0.1%* Input Sensitivity: 200mV to 8V* SNR: 86dB* Frequency Response Key OFF: 5 to 22kHz -3dBs* Frequency Response: 20 to 20kHz -3dBs* Bass Boost at 45Hz: Variable 0 to +18dBs* HPF Subsonic: 20 to 80Hz at 12dB/octave Linkwitz-Riley* LPF Crossover: 80 to 20kHz at 12dB/octave Linkwitz-Riley* Recommended Fuse: 80 A* Current at Rest: 2 A* Average Current Draw Sinusoidal: 175 A* Average Current Draw Music: 88 A* Power Wire Gauge min. Recommended: 16mm / 5 AWG* Speaker Wire Gauge min. Recommended: 2 x 2.5mm / 2 x 13 AWG* Weight Lb: 7.2* Height in: 2.2* Width in: 8.4* Depth in:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.