RED Competition Vehicle BASS Audio Amplifier w/Built in Subsonic Filter up to 9000 Watts RMS PROFES

  • Mfr # ELEC8K1RED

  • Zoro # G716062320


product price:  $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELEC8K1RED
Zoro #
G716062320
UPC #
-
Country of Origin
Brazil

Description

Designed for bass frequencies to power bass speakers only, this car audio amplifier delivers powerful sub bass with an added variable bass boost capability.Professional installation recommended.The Amp includes a built-in Bass Boost Maximum Power - Potencia Maxima 14.4v 1 Ohm: 9000 WRMS Maximum Power - Potencia Maxima 14,4v 2 Ohms: 7400 WRMS Maximum Power - Potencia Maxima 12.6v 1 Ohm: 8000 WRMS Maximum Power - Potencia Maxima 12,6v 2 Ohms: 5100 WRMS Efficiency - Eficiencia 2 Ohms: 83% Efficiency - Eficiencia 1 Ohm: 77% Input Voltage - Voltaje de Entrada: 9-15 Volts Input Impedance - Impedancia de Entrada: 100K Ohms THD Maximum Power - Potencia Maxima: 3% Input Sensitivity - Sensibilidad de Entrada: = 200mV WWW- 8V Signal-to-Noise Ratio - Relation Sehal Ruido: 80dB Frequency Response - Respuesta en Frecuencia: 16Hz -500Hz-3dB nominal impedance Bass Boost variable: 30 - 80Hz until 12dB HPF Subsonic - Subsdnico: 16Hz to 120Hz 12dB/eighth Linkwitz-Riley LPF Crossover: 50 Hz to 500 Hz 12dB/eighth Linkwitz-Riley Recommended Fuse - Fusible Recomendado: 2 x 225 Amps Quiescent Current - Corriente de Reposo: 3A Maximum Current sinusoidal signal - Corriente Maxima sehal senoidal: 850 Amps Maximum Current musical signal - Cables de Alimentation min. recomendado: 400 Amps Power Supply Cables min. recommended - Cables de Alimentation min. recomendado: 70mm / 0 AWG Output Cables min. recommended - Cables de Salida min. recomendado: 2 x 6mm / 2 x 3 AWG Weight Lb - Peso Kg: 13.9 Lb - 6.3 KG Height Inches - Altura mm: 2.8 in - 73 mm Width Inches - Largo mm: 10 in - 256 mm Depth Inches - Profundidad mm: 12.5 in - 317 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.