
Titanium Diaphragm Compression Driver w/Included bolts top connect to horn flare for high frequency
Mfr # TBHDRIVER2INCH
Zoro # G816283274
product price: $107.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHDRIVER2INCH
Zoro #
G816283274
UPC #
816794026337
Country of Origin
China
Description
Titanium Diaphragm Compression Driver Die Cast Aluminum Frame with optimal heat dissapaiting design 2.0-in High Temperature KCCAW Voice Coil 35 Oz Heavy Duty Magnet structure 555 Watts Peak Power 8 0hm Impedance Sensitivity:110 dB Frequency response : 1000-18KHz Width: 13.5 CM x 6.2cm height Bolt hole diagonal to hole center: 102 mm Bolt hole to next bolt hole center: 72mm Speaker Facing diameter: 127mm Vocal center opening 2-in Quick Release Gold Color Alloy terminal connectors Two sets of bolts in the box: Black decorative and stud type with nuts and lock washers for extended length applications. Horn flares sold separately Fits Deejay LED horn flare models: TBH2INHORNBLUE, TBH2INHORNGOLD, TBH2INHORNGREEN, TBH2INHORNORANGE, TBH2INHORNRED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.