Shop BANDO
See all product information
Create Account
1950Vf7030 V/S, 4430V767
Mfr # 4430V767
Zoro # G3775019
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Belt Series
PowerMax
Temp. Range
-30 Degrees to 180 Degrees F
Material
Chloroprene
Outside Length
77.64 in
Industry Number
4430V767
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4430V767
- Zoro #
- G3775019
- UPC #
- 64971738393
- Country of Origin
- Japan
Dimensions
- Outside Length
- 77.64 in
- Top Width
- 2.75 in
Details
- Belt Series
- PowerMax
- Temp. Range
- -30 Degrees to 180 Degrees F
- Material
- Chloroprene
- Industry Number
- 4430V767
- Item
- Variable Speed V-Belt
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- V
- Standards
- ARPM
- Number of Ribs
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.